Durastar
9 MBH Outdoor 0.75 Ton Mini-Split Single-Zone
Part #DRA1U09S1A | Item #9258883 | Manufacturer Part #DRA1U09S1A
MBH
Product Details
- Single or multi-zone compatible
- High efficiency up to 22.8 SEER
- Heat pump with an inverter compressor
- Included base pan heater allows heating capabilities as low as -13°F
- This model requires one 1/4 inch Liquid Line OD and one 3/8 inch Suction Line OD connections.
- Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
Specifications
Application: Residential
Auto Switching Heat Cool : Yes
BTU: 9000
BTU Cooling Rating: 9000 Btu/h
BTU Heat Rating: 9800 Btu/h
CFM: 1176
CSA Certified: CSA-C22.2 NO. 236
Color Finish: White
Color Finish Category: Whites
Compressor Type: Inverter
Condensing: Yes
Decibel Rating dB : 55 dB
Depth: 11-13/16 in
Ducted or Ductless: Ductless
EER: 14
ETL Listed: Yes
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
HSPF: 11.5
Height: 21-7/8 in
Indoor Outdoor: Outdoor
Input MBH : 9 MBH
Installation Type: Outdoor
Line Set Type: Mini-Split
Liquid Line OD : 1/4 in
MBH: 9
Max CFM: 1176
Maximum Temperature: 86
Minimum Temperature: 62
Origin: Global
Phase: Single Phase
Refrigerant: R-410A
SEER: 22.8
Suction Line OD : 3/8 in
Temperature Range: 62 to 86 Deg F
Tonnage: 0.75 Ton
Type: DDRA1U09S1A
UL Listed: UL 1995
Volts: 208/230V
WaterSense Labeled: No
Weight: 67.2
Width: 30-5/16 in
Zones: 1