Durastar
Ceiling Cassette Panel for 24000 BTU Model Air Conditioner
Part #DRACPANB1A | Item #9258875 | Manufacturer Part #DRACPANB1A
Brand Model Compatibility
Product Details
Specifications
Application: Residential
Auto Switching Heat Cool : No
Brand Model Compatibility: 24000 BTU Model Air Conditioner
Color Finish: White
Color Finish Category: Whites
Depth: 37-7/16 in
Ducted or Ductless: Ductless
Energy Star Compliant: No
Height: 2-3/16 in
Indoor Outdoor: Indoor
MA Approved: No
Mini-Split Parts or Accessory Type: Cassette Panel
Origin: Global
Smart Home Enabled: No
WaterSense Labeled: No
Weight: 11
Width: 37-7/16 in