80% AFUE - 75,000 BTU - Horizontal/Upflow - Direct Drive - Furnace
DR80UAT Single-Stage Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Direct Drive - Furnace
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Constant torque ECM motor maintains efficiency across a range of operating speeds for increased energy savings
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 1/4 turn door knobs for tool less access
- Low profile 34" cabinet is ideal for space constrained installations
- Hemmed edges on cabinets and doors
- Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
- Direct spark ignition system is one of the most dependable ignition systems on the market
- QR Code for quick access to product information from your smart phone or tablet
- Integrated control board features dip switches for easy system set up
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.47
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 75000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1608 ft3/min
- CSA Certified:
- CSA 2.3, CSA C22.2
- Coating:
- Aluminum
- Collection:
- DR80UAT Single-Stage Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Iron Ore Grey
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28 in
- MBH:
- 75
- Max CFM:
- 1673 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Vent Ducted or Ductless:
- Ducted
- Vent Type:
- B-Vent
- WaterSense Labeled:
- No
- Weight:
- 140 lb
- Width:
- 21 in