96% AFUE - 115,000 BTU - Multi-Position/Upflow - Direct Drive - Furnace

You last purchased this on
 
Durastar

DR96UAT Series 96% AFUE - 115,000 BTU - Multi-Position/Upflow - Direct Drive - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

DR96UAT Series 96% AFUE - 115,000 BTU - Multi-Position/Upflow - Direct Drive - Furnace

  • Fast #
  • Part #DR96UAT1152524SA
  • Item #9354937
  • Manufacturer Part #DR96UAT1152524SA
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two-stage constant torque ECM Motor maintains efficiency across a range of operating speeds for increased energy savings
  • Direct spark ignition system is one of the most dependable ignition systems on the market
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Hemmed edges on cabinets and doors
  • Patented heat exchanger design provides improved airflow and reduces operating sound
  • Low profile 34" cabinet is ideal for space constrained installations
  • Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
  • Blocked drain sensor will prevent water spillage and potential water damage to your home.
  • Integrated control board features dip switches for easy system set up
  • 1/4 turn door knobs for tool less access
  • Requires Certification

Specifications

AFUE:
96.00 %
ANSI:
ANSI Z21.47
Application:
Residential
BTU:
115000
BTU Heat Rating:
109000 Btu/h
Blower Type:
Direct Drive
CFM:
1574 ft3/min
CSA Certified:
CSA 2.3, CSA C22.2 No. 236
Coating:
Aluminum
Collection:
DR96UAT Series
Color Finish Category:
Greys
Color Finish Name:
Iron Ore Grey
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Multi, Upflow
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
5
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
34 in
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
Length:
28 in
MBH:
115
Max CFM:
1765 cfm
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
5 Ton
UL Listed:
UL 1995
Vent Ducted or Ductless:
Ducted
WaterSense Labeled:
No
Weight:
165 lb
Width:
24 in