3 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Durastar

DRAC14 Series 3 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

DRAC14 Series 3 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRAC14A36CJ1NA
  • Item #8871234
  • Manufacturer Part #DRAC14A36CJ1NA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Easily accessible control box
  • Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
  • Coils constructed with copper tubing and enhanced aluminum fins
  • Grille/Motor mount for quiet fan operation
  • Sturdy louvered steel cabinet
  • Filter Drier (shipped - not installed)
  • Requires Certification

Specifications

AMP:
35
Application:
Residential
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
3430 ft3/min
CSA Certified:
CSA C22.2 NO. 236
Collection:
DRAC14 Series
Color Finish Category:
Greys
Color Finish Name:
Iron Ore Grey
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
EER:
11.5
ETL Listed:
No
Green Product:
Yes, Energy Star
Height:
35-19/50 in
Horsepower:
1/5 hp
Length:
31-63/100 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Steel
Phase:
Single Phase
RPM:
819
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
UL 1995
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
WaterSense Labeled:
No
Weight:
194 lb
Width:
31-63/100 in