Reversing Valve

Part #DR6110249805  |  Item #8964348  |  Manufacturer Part #61-102498-04

Type:

DR6110249805

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 24V cord included

Specifications

Application: Residential

Capacity: 2 tons

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Type: DR6110249805

Volts: 24V