DuraStyle DURAVIT DURASTYLE SHELF WITH DRAWER DS827307518 LINEN

Part #DDS827307518  |  Item #8013263  |  Manufacturer Part #DS827307518

Type:

DDS827307518
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: DuraStyle

Color Finish: Linen/White

Color Finish Category: Neutrals

Installation Type: Wall Mount

Number of Drawers: 3

Overall Height: 6 in

Overall Length: 70-7/8 in

Overall Width: 17-3/8 in

Shape: Rectangular

Type: DDS827307518