0 items

Duratrac Products 18 in. FIP x MIP Gas Connector

DDSC99C

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75, ANSI Z233.I
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.10, CSA 6.27
Color Finish
Stainless Steel
End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
GSA Approved
No
IAPMO Listed
No
Length
18 in
Material
Plastic, Stainless Steel
Material Type
Polymer
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday