Bathroom Sink in White

You last purchased this on
 
Duravit

1930 Series Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

1930 Series Bathroom Sink in White

  • Fast #
  • Part #D0857900000
  • Item #571857
  • Manufacturer Part #0857900000
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tap platform
  • With overflow
  • Basin size: 27 1/2"x19 3/4"
  • Disc cannot stick in open position.
  • High grade, high-strength cast iron body and cap conform to ASTM A126, Class B Standards.
  • Ample flow area around disc when wide open.
  • Only use for upward flow in vertical lines, or any angle from horizontal.
  • Install in horizontal or vertical pipe lines.
  • Also provide easy changeover to lever and weight operation.
  • Tapped and plugged opening in each of two bosses on body for easy access to either end of hinge.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
1930 Series
Color Finish Category:
Whites
Color Finish Name:
White
Number of Bowls:
1
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No