1.6 gpf Rectangular Wall Mount Toilet Bowl in White
1930 Series 1.6 gpf Rectangular Wall Mount Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washdown model
- Toilet seat and cover- sold separately
- Flow rate: 1.6/0.8 gpf
- Designed in Germany
- Elegant space saving design with height adjustable bowl that supports over 500lbs.
- Wider 3" gravity flush values (larger the conventional 2") for perfect flush
- HygieneGlaze 2.0: This extra ceramic glaze is antibacterial to quickly and effectively kill bacteria and other germs including E.coli. (OPTIONAL FOR ADDITIONAL FEE. Delivers in 12 -16weeks)
- In-wall tank and carrier are required for installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Rectangular
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- 1930 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 14-3/8 in
- Toilet Bowl Length:
- 22-3/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No