Duravit

1930 Series 3-Hole Pedestal Wash Basin in White Alpin

Part #D0438600030  |  Manufacturer Part #0438600030

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pedestal leg sold separately
  • Tap platform
  • With overflow

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 7-87/100 in

Collection: 1930 Series

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 23-31/50 in x 16-7/50 in x 7-87/100 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 19-49/100 in x 9-1/4 in x 7-87/100 in

Sink Installation Type: Pedestal

Vessel Only - FEI: Yes