31-1/2 in. Specialty Undermount Bathroom Sink in White

You last purchased this on
 
Duravit

1930 Series 31-1/2 in. Specialty Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

1930 Series 31-1/2 in. Specialty Undermount Bathroom Sink in White

  • Fast #
  • Part #D0438800030
  • Item #2167259
  • Manufacturer Part #0438800030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • M 60W bulbs required: 3
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Wall-mounted
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
1930 Series
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Included:
Yes
Height:
9-5/8 in
Installation Type:
Wall Mount
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Specialty
Sink Depth:
21-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Type:
Bathroom Sink
UL Listed:
UL 962
Vessel Only:
Yes
Weight:
55.1 lb
Width:
31-1/2 in