1930 Series DURAVIT 1930 SERIES TWO-PIECE TOILET TANK AND BOWL D1002200 WHITE

Part #DD1002200  |  Item #7993868  |  Manufacturer Part #D1002200

$ 975.00 EACH

Type:

DD1002200
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Tank and Bowl included, Seat not included
  • High-pressure syphonic jet flush technology

Green

Documents

Specifications

ADA Compliant: No

Antimicrobial: No

Application: [Residential, Commercial]

Bowl Height Range: 15-16 in

Bowl Only - FEI: No

Bowl Shape: Octagonal

CEC Compliant: For Sale in CA

Collection: 1930 Series

Color Finish: White

Color Finish Category: Whites

Depth: 26-3/8 in

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

Green: [Yes, WaterSense]

Handle Type: Push Button

Height: 4-3/4 in

Installation Type: Floor Mount

Material: Ceramic

Origin: Global

Overall Height: 29-3/4 in

Overall Length: 16-1/2 in

Overall Width: 26-1/2 in

Seat Included: No

Style: Modern

Tank Only - FEI: No

Toilet Bowl Height: 15 in

Toilet Bowl Length: 26-1/2 in

Toilet Bowl Width: 14-1/8 in

Toilet Installation: Wall Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Seat Shape: Octagonal

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Type: DD1002200

WaterSense Labeled: Yes

Weight: 57.3

Width: 2-1/2 in