10 x 10-5/8 in. Pedestal Sink Base in White
1930 Series 10 x 10-5/8 in. Pedestal Sink Base in White
Frequently Purchased Together
Product Details
- Made for 1930 series
- For use with basin 043860
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 043860 Vessel
- CARB OTC LEED Compliant:
- No
- Collection:
- 1930 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 31-1/2 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Ceramic
- Vessel Only:
- No
- Width:
- 10-5/8 in