Wall Mount Bathroom Sink in White
This product has been replaced by
Manufacturer Part #0438700030
1930 Series Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
- Includes hardware
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- 1930 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Faucet Center Size:
- 7-87/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 9-5/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Specialty
- Sink Bowl Size:
- 19-69/100 in x 11-1/50 in x 9-13/20 in
- Sink Depth:
- 19-7/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27-1/2 in x 19-5/8 in
- Type:
- D04387087
- UL Listed:
- UL 962
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 50.71 lb
- Width:
- 27-1/2 in