WASHBASIN 27 1/2 1930 SERIES WHITE WITH OVERFLOW WITH FAUCET DECK 3 FAUCET HOLES PUNCHED WONDERGLISS

You last purchased this on
 
Duravit

1930 Series WASHBASIN 27 1/2 1930 SERIES WHITE WITH OVERFLOW WITH FAUCET DECK 3 FAUCET HOLES PUNCHED WONDERGLISS

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

1930 Series WASHBASIN 27 1/2 1930 SERIES WHITE WITH OVERFLOW WITH FAUCET DECK 3 FAUCET HOLES PUNCHED WONDERGLISS

  • Fast #
  • Part #D04387000871
  • Item #7645140
  • Manufacturer Part #04387000871
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • cUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CSA Certified:
CSA B45.1
Collection:
1930 Series
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Included:
Yes
Height:
9-5/8 in
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Ceramic
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Specialty
Sink Depth:
19-7/8 in
Type:
D04387000871
UL Listed:
UL 962
Vessel Only:
No
Weight:
50.71 lb
Width:
27-1/2 in