Duravit

1930 Toilet Screw with Cap in White

Part #D0065000000  |  Manufacturer Part #0065000000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixing for Wall-Mounted Toilets and Bidets with either White or Chrome Caps

Specifications

Collection: 1930

Color Finish: White

Color Finish Category: Whites

Installation Type: Wall Mount

Length: 7-9/100 in

Product Type: Fixing

WaterSense Labeled: No

Width: 47/100 in