Duravit

2nd Floor 1-Hole Ceramic Handrinse Basin in White

Part #D07905000001  |  Manufacturer Part #07905000001

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tap platform
  • Without overflow

Specifications

ADA Compliant: No

Collection: 2nd Floor

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 19-3/4 in x 15-3/4 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 15-3/4 in x 10-13/16 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes