2-Hole 1-Bowl Wall Mount Rectangular Wash Basin in White Alpin
2nd Floor 2-Hole 1-Bowl Wall Mount Rectangular Wash Basin in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 2nd Floor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Faucet Center Size:
- 23-31/50 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 47-6/25 in x 19-22/25 in
- Vessel Only:
- Yes