2nd Floor Drop-in Basin in White

Part #D03175800291  |  Item #3397353  |  Manufacturer Part #03175800291

$ 435.50 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wall-mounted
  • Includes hardware
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

Basin Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: 2nd Floor

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: Yes

Length: 22-3/4 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 22-3/4 in x 16-3/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18-7/8 in x 12-5/8 in

Sink Depth: 3-3/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Ceramic

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-3/8 in