1-Hole 1-Bowl Handrinse Basin in White Alpin

You last purchased this on
 
Duravit

Architec 1-Hole 1-Bowl Handrinse Basin in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Architec 1-Hole 1-Bowl Handrinse Basin in White Alpin

  • Fast #
  • Part #D0766350008
  • Item #3689770
  • Manufacturer Part #0766350008
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes tap platform
  • Includes hardware
  • Tap hole on right side
  • Wall-mounted
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
A112.19.2-2015
CARB OTC LEED Compliant:
No
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
No
Material:
Ceramic
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14-17/100 in x 14-97/100 in
Vessel Only:
Yes