60 x 30 in. Shower Tray with Left Hand Drain and Panel in White
Architec 60 x 30 in. Shower Tray with Left Hand Drain and Panel in White
Package Quantity Info:
EA: 1 IP: 1 PT: 13-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle
- Includes integrated panel and flange
- Sanitary acrylic: 1/4"
Documents
Specifications
- ADA Compliant:
- No
- Basin Length:
- 54-5/8 in
- Basin Width:
- 24-1/2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Architec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Green Product:
- Yes, WaterSense
- Height:
- 6-3/10 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Acrylic
- Overall Height:
- 4 in
- Overall Length:
- 60-1/8 in
- Overall Width:
- 30 in
- Product Type:
- Shower Base
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6-3/10 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 30 in