66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Architec 66 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
EA: 1 IP: 1 PT: 3-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- Integral Panel and Flange INCLUDED
- cUPC® listed
- Complies with the following standards: CSA B45.5/IAPMO Z124
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 14-7/8 in
- Basin Length:
- 60-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 39.4 gal
- Collection:
- Architec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 20-1/2 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Shape:
- Rectangular
- Soaking Depth:
- 18-7/8 in
- UL Listed:
- No
- Weight:
- 105.8 lb
- cUPC Certified:
- Yes