Duravit

Architec Undermount Basin in White

Part #D0468400000  |  Manufacturer Part #0468400000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Architec

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 16-15/16 in

MA Approved: Yes

Material: Ceramic

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 16-15/16 in x 16-15/16 in

Overflow Included Yes or No: Yes

Product Type: Basin

Shape: Round

Sink Depth: 6-7/8 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 16-15/16 in