Duravit

Architec Wall Mount Basin in White

Part #D0448450000  |  Manufacturer Part #0448450000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • cUPC® listed
  • cUPC® listed

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Architec

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: Yes

Length: 25 in

MA Approved: Yes

Material: Ceramic

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 25 in x 21-1/4 in

Overflow Included Yes or No: Yes

Product Type: Basin

Shape: Semi-circular

Sink Depth: 5-7/8 in

Sink Installation Type: Wall Mount

Sink Material: Ceramic

Sink Size Range: 20 in - 25 in

UL Listed: UL 962

WaterSense Labeled: No

Width: 21-1/4 in