18-9/10 x 18-9/10 in. Round Vessel Mount Bathroom Sink in White Alpin
Cape Cod 18-9/10 x 18-9/10 in. Round Vessel Mount Bathroom Sink in White Alpin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Includes interior tap platform
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Cape Cod
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-9/10 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Round
- Sink Bowl Size:
- 18-1/2 in x 18-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 18-9/10 in