Duravit Cape Cod Self-rimming/Drop-in Bathroom Sink in White Alpin

D23404600001

Manufacturer Part #: 23404600001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Collection
Cape Cod
Depth
3-7/8 in
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Square
Sink Bowl Size
17-3/4 in x 18-1/8 in x 3-7/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Ceramic
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes
WaterSense Labeled
No
Width
18-1/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday