Ceramic Toilet Tank for 216801 Bowl
Cistern Ceramic Toilet Tank for 216801 Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- 216801 Bowl
- CARB OTC LEED Compliant:
- No
- Collection:
- Cistern
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Dual Flush:
- Yes
- Flow Rate:
- 1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 16-7/50 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Ceramic
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No