Closet Kit for Duravit 254609 Architec Wall Mounted Toilet
Closet Kit for Duravit 254609 Architec Wall Mounted Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Duravit USA 254609 Architec Wall Mounted Toilet
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 7 in
- WaterSense Labeled:
- No