1-Bowl Ceramic Wall Mount Lavatory Sink in White Alpin (Less Hole)
D-Code 1-Bowl Ceramic Wall Mount Lavatory Sink in White Alpin (Less Hole)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes tap platform
- Includes hardware
- Includes overflow
- Wall-mounted
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 5-11/100 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 14-17/100 in x 10-31/50 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No