1.6 gpf Toilet Tank in White Alpin
D-Code 1.6 gpf Toilet Tank in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Requires bowl to complete
- Tank only configuration - allows the opportunity to match pieces with a selected bowl
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14-3/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No
- Width:
- 13-33/100 in