Duravit D-Code 3-Hole Countertop Vanity Basin in White Alpin

D0337540030

Manufacturer Part #: 0337540030

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Center Size
8 in
Collection
D-Code
Depth
17-1/8 in
Drain Location
Rear Center
GSA Approved
No
Height
7-1/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Global
Shape
D-shaped
Sink Bowl Size
18-3/8 in x 10-3/4 in x 7-1/8 in
Sink Installation Type
Counter Mount
Sink Material
Vitreous China
Vessel Only - FEI
Yes
Weight
25
Width
21-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday