D-Code 59-1/8 x 29-1/2 in. Soaker Drop-In Bathtub with Reversible Drain in White

Part #D700095000000092  |  Item #4851206  |  Manufacturer Part #700095000000092

$ 704.43 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sanitary acrylic: 1/4"
  • Rectangle
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Must purchase panels separately depending on installation needs: 701039000000000 (front), 701044000000000 (right), 701047000000000 (left).

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Basin Depth: 11-7/8 in

Basin Length: 52-5/8 in

Basin Shape: Rectangle

Basin Width: 24-1/2 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 118.67 gal

Collection: D-Code

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 32-1/4 in

Drain Included: No

Drain Location: Right

GSA Approved: No

Hardware Included: Yes

Height: 15-3/4 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 59 in

MA Approved: Yes

Material: Acrylic

Number of Occupants: 1

Origin: Global

Overall Height: 16-5/8 in

Overall Length: 59-1/8 in

Overall Width: 29-1/2 in

Overflow Included Yes or No: Yes

Shape: Rectangular

Size: 59-1/8 in x 29-1/2 in

Tub Depth: 15-3/4 in

UL Listed: No

Weight: 38.5

Width: 59 in

cUPC Certified: Yes