Duravit

D-Code 70-7/8 x 31-1/2 in. Soaker Drop-In Bathtub with Center Drain in White

Part #D700101000000090  |  Manufacturer Part #700101000000090

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sanitary acrylic: 1/4"
  • Rectangle
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Must purchase panels separately depending on installation needs: 701042000000000 (front), 701045000000000 (right), 701048000000000 (left).

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Basin Shape: Rectangle

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: CSA B45.5

Capacity: 39.63 gal

Collection: D-Code

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 31-1/2 in

Drain Included: No

Drain Location: Center

Hardware Included: Yes

Height: 16-5/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 70-7/8 in

MA Approved: Yes

Material: Acrylic

Number of Occupants: 1

Origin: Global

Overall Height: 16-5/8 in

Overall Length: 70-7/8 in

Overall Width: 31-1/2 in

Overflow Included Yes or No: Yes

Shape: Rectangular

Size: 70-7/8 in x 31-1/2 in

Tub Depth: 15-3/4 in

Type: Bathtub

Weight: 50.71

Width: 31-1/2 in

cUPC Certified: Yes