Elongated Closed Front Toilet Seat in White

You last purchased this on
 
Duravit

D-Code Elongated Closed Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

D-Code Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #D0067310000
  • Item #3620646
  • Manufacturer Part #0067310000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel hinges
  • Without automatic closure
  • For use with Duravit D-Code toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Length:
21-1/2 in
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14 in