21-5/8 x 16-7/8 in. Oval Dual Mount Bathroom Sink in White
D-Code 21-5/8 x 16-7/8 in. Oval Dual Mount Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
- CUPC listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 21-5/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18-5/8 in x 10-1/4 in
- Sink Depth:
- 6-7/8 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Vessel Only:
- Yes
- Width:
- 16-7/8 in