Wall Mount Bathroom Sink in White
D-Code Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as Delos Durastyle Ketho X-Large
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2 2013, ASME A112.19.14
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2013
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Above Counter
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-13/20 in x 11-41/100 in
- Sink Depth:
- 19-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 41-3/8 in x 18-7/8 in
- Type:
- Bathroom Sink
- UL Listed:
- UL 962
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 67.1 lb
- Width:
- 41-3/8 in