Duravit
Darling Bidet in White
Part #D2249150000 | Item #4333669 | Manufacturer Part #2249150000
Product Details
- Includes overflow
- Includes tap platform
Documents
Specifications
ADA Compliant: No
Antimicrobial: No
Application: [Residential, Commercial]
Bidet Installation: Wall Mount
Bidet Spray Type: Horizontal
Collection: Darling
Color Finish: White
Color Finish Category: Whites
Height: 15-3/4 in
Length: 21-1/4 in
Material: Ceramic
Overall Height: 11-1/2 in
Overall Length: 14-3/8 in
Overall Width: 21-3/8 in
WaterSense Labeled: No
Width: 14-1/8 in