Horizontal Bidet in White
Darling Horizontal Bidet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bidet Installation:
- Above Floor
- Bidet Spray Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- Collection:
- Darling
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Handle Type:
- Lever
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Above Counter
- Length:
- 22-1/2 in
- Material:
- Ceramic
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- WaterSense Labeled:
- No
- Width:
- 14-5/8 in