1.6 gpf Elongated Wall Mount Two Piece Toilet in White

You last purchased this on
 
Duravit

Darling New 1.6 gpf Elongated Wall Mount Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Darling New 1.6 gpf Elongated Wall Mount Two Piece Toilet in White

  • Fast #
  • Part #D2139090092
  • Item #4737941
  • Manufacturer Part #2139090092
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Back-to-wall
  • cUPC listed
  • Flow rate: 1.6/0.8 gpf
  • Includes hardware
  • Washdown model
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Darling New
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
15-3/4 in
IAPMO Listed -:
No
Length:
22-1/2 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15-3/4 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
3-1/8 in;4-3/8 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
WaterSense Labeled:
No
Width:
14-5/8 in