1.6 gpf Elongated Wall Mount One Piece Toilet in White
Darling New 1.6 gpf Elongated Wall Mount One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Toilet Seat Not Included. Purchase Seat SKU: 0021090000 separately.
- Wider 3" gravity flush values (larger the conventional 2") for perfect flush
- In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Antimicrobial:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Ceramic
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 13-5/8 in
- Overall Length:
- 14-3/8 in
- Overall Width:
- 22-1/2 in
- Seat Included:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 13-5/8 in
- Toilet Bowl Length:
- 22-1/2 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No