19X14 1H CRMC WM LAV *DARNEW WHIT
Darling New 19X14 1H CRMC WM LAV *DARNEW WHIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC® listed
- Complies with following standards: ASME A112.19.2/CSA B45.1
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B45.1
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- MA Approved -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Round
- Sink Depth:
- 14-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Type:
- D07314700001
- Vessel Only:
- No
- Weight:
- 21.38 lb
- Width:
- 18-1/2 in