Duravit
Darling New 24-3/4 in. Floor Stand Bidet in White
Part #D2251100000 | Item #4334393 | Manufacturer Part #2251100000
Product Details
- Includes hardware
- Includes overflow
- Includes tap platform
Specifications
ADA Compliant: No
Antimicrobial: No
Application: [Residential, Commercial]
Bidet Installation: Floor Mount
Bidet Spray Type: Horizontal
CARB OTC LEED Compliant: No
Collection: Darling New
Color Finish: White
Color Finish Category: Whites
Height: 15-3/4 in
IAPMO Listed: No
Length: 24-3/4 in
Material: Vitreous China
Overall Height: 15-3/4 in
Overall Length: 14-5/8 in
Overall Width: 24-7/8 in
WaterSense Labeled: No
Width: 14-5/8 in
cUPC Certified: Yes