Duravit

Darling New 3-Hole Wall Mount Circular Bathroom Lavatory Sink in White Alpin

Part #D0499630030  |  Manufacturer Part #0499630030

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 7-87/100 in

Collection: Darling New

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

Hardware Included: Yes

Height: 6-3/4 in

IAPMO Listed: No

Installation Type: Above Counter

MA Approved: Yes

Material: Ceramic

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 24-4/5 in x 20-47/100 in x 6-69/100 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 16-27/50 in x 12-2/5 in x 6-69/100 in

Sink Depth: 21-7/8 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 35.3

Width: 24-3/4 in