Duravit

Darling New 67 x 30 in. Drop-In Bathtub with Center Drain in White

Part #D700243000000090  |  Manufacturer Part #700243000000090

Drain Location:

Center
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Collection: Darling New

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 18-7/8 in

Installation Type: Drop-in

Material: Acrylic

Overall Length: 67 in

Overall Width: 30 in

Size: 67 in x 30 in