Duravit

Darling New Wall Mount Bathroom Sink in White Alpin

Part #D0499830000  |  Manufacturer Part #0499830000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Darling Ne
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Collection: Darling New

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

Hardware Included: Yes

Height: 6-3/4 in

IAPMO Listed: No

Installation Type: Above Counter

MA Approved: No

Material: Ceramic

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 32-17/25 in x 21-23/50 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 18-7/10 in x 13-39/100 in x 6-69/100 in

Sink Depth: 21-7/8 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Sink Size Range: 31 in - 35 in

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 47

Width: 32-5/8 in