Duravit

Duraplus Corner Hand Rinse Basin with Overflow in White

Part #D0794440011  |  Manufacturer Part #0794440011

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Duraplus

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 17-3/8 in x 15 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 14-1/4 in x 8-1/4 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes