14-24/25 x 22-11/25 in. Glass Shelve in White for 003101 and 003102 Consoles

You last purchased this on
 
Duravit

DuraSquare 14-24/25 x 22-11/25 in. Glass Shelve in White for 003101 and 003102 Consoles

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraSquare 14-24/25 x 22-11/25 in. Glass Shelve in White for 003101 and 003102 Consoles

  • Fast #
  • Part #D0099648300
  • Item #7404220
  • Manufacturer Part #0099648300
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
003101 and 003102 Consoles
CARB OTC LEED Compliant:
No
Collection:
DuraSquare
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-24/25 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Glass
NSF Certified:
No
Overall Height:
3/8 in
Overall Length:
22-1/2 in
Overall Width:
15 in
Product Type:
Shelf
UL Listed:
No
Width:
22-11/25 in