73 x 34 in. Freestanding Bathtub with Center Drain in White
DuraSquare 73 x 34 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- With seamless high-quality finish that creates a soft matt and warm velvety feel as well as anti-slip surface structure for extra safety
- US Standards Approved: ASME A112.19.2-2013/CSA B45.1-13, ASME A112.19.14-2013
- cUPC® listed
- Complies with the following standards: CSA B45.5/IAPMO Z124
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Depth:
- 15-1/4 in
- Basin Length:
- 70-1/8 in
- Basin Width:
- 30-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 253.64 gal
- Clawfoot Included:
- No
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 35-7/8 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72-7/8 in
- MA Approved -:
- Yes
- Material:
- Solid Surface
- Material Type:
- Durasolid® A
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24 in
- Overall Length:
- 73 in
- Overall Width:
- 34 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Soaking Depth:
- 18-1/8 in
- UL Listed:
- No
- Weight:
- 304.2 lb
- Width:
- 72-7/8 in
- cUPC Certified:
- Yes