METAL CONSOLE FS DURASQUARE 235360 HEIGHT AD & 50MM T/R LE/RI BLACK MATT
DuraSquare METAL CONSOLE FS DURASQUARE 235360 HEIGHT AD & 50MM T/R LE/RI BLACK MATT
Frequently Purchased Together
Product Details
- Vanity top/sink not included. Purchase SKU: 2353600041 or 0099648200 or separately.
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- All necessary parts and hardware for assembly and installation are included.
Specifications
- Application:
- Residential, Commercial
- Collection:
- DuraSquare
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18-1/8 in
- Hardware Included:
- Yes
- Height:
- 31-1/8 in
- Installation Type:
- Freestanding
- Length:
- 26-1/8 in
- Material:
- Metal, Brass
- Number of Bowls:
- 1
- Number of Shelves:
- 1
- Origin:
- Global
- Overall Height:
- 31-1/8 in
- Overall Length:
- 26-1/4 in
- Overall Width:
- 17-7/8 in
- Shape:
- Rectangular
- Vanity Top Shape:
- Rectangle
- Weight:
- 13.23 lb
- Width:
- 26-1/8 in